14 in. 26 ga Rectangle Saddle Flange

Part #SHMRSFI2614U20  |  Item #4041363  |  Manufacturer Part #5330.140620-26

Call for Pricing EACH

Diameter:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 14 in

Duct Shape: Rectangular

Gauge: 26

Length: 14 in

Material: Galvanized Steel

Width: 6 in