14 in. 28 ga 90 Degree Duct Elbow

You last purchased this on
 

14 in. 28 ga 90 Degree Duct Elbow

This product requires certification to purchase.
You last purchased this on
 

14 in. 28 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHMA92814
  • Item #3348279
  • Manufacturer Part #RX531428
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Adjustable elbow
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
14 in
Duct Elbow Type:
Adjustable
Duct Size:
14 in
Elbow Degree:
90 DD
Gauge (metal):
28 ga
Material:
Steel
Vent Duct Shape:
Round