14 in. 28 ga Damper Diskquad
14 in. 28 ga Damper Diskquad
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- UL Listed:
- No