14 in. 30 ga Volume Damper

Part #SHMVD301416  |  Manufacturer Part #5263.1416-30

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Silver

Diameter: 14 in

Duct Shape: Round

Gauge: 30

Length: 16 in

Material: Galvanized Steel

UL Listed: No