1/4 in. 300# Ground Joint Iron and Brass Black Malleable Union

Part #BLF300UB  |  Item #4715873  |  Manufacturer Part #0312822620

$ 27.62 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #BLF300UBItem #4715873Mfr. Part #0312822620

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.62 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #BLF300UCItem #4715875Mfr. Part #0312822646

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.96 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BLF300UDItem #4715877Mfr. Part #0312822661

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.62 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BLF300UFItem #4715879Mfr. Part #0312822687

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.05 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BLF300UGItem #4715881Mfr. Part #0312822703

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.70 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BLF300UHItem #4715883Mfr. Part #0312822729

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.32 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BLF300UJItem #4715885Mfr. Part #0312822745

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 55.84 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BLF300UKItem #4715886Mfr. Part #0312822760

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.17 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BLF300ULItem #4715888Mfr. Part #0312822786

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 222.99 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BLF300UMItem #4715889Mfr. Part #0312822802

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 288.48 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Coating: Black

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: [Straight, Ground Joint]

Material: [Brass, Malleable Iron]

Maximum Pressure: 300 psi

Origin: Domestic

Pressure Class: 300#