1/4 in. 316 Stainless Steel Threaded 800# Ball Valve

Part #W1010B  |  Manufacturer Part #1010

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Material Type: 316

Pressure Class: 800#

Type: W1010B

Valve Body Style: 1 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Reduced Port

Valve Size: 1/4 in