1/4 in. Black Carbon Steel Nipple Run

Part #IBNRB  |  Item #405964

Call for Pricing EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IBNRBItem #405964

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/8 in

    Part #IBNRCItem #405977

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #IBNRDItem #405990Mfr. Part #ZNB03AS11

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.38 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBNRFItem #406003Mfr. Part #ZNB04AS11

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.83 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBNRGItem #406016Mfr. Part #ZNB05AS10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.26 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBNRHItem #406029Mfr. Part #ZNB06AS10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 74.07 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBNRJItem #406042Mfr. Part #ZNB07AS10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.28 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBNRKItem #406055Mfr. Part #ZNB08AS9

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 111.86 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBNRLItem #406068

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3 in

    Part #IBNRMItem #406081

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 4 in

    Part #IBNRPItem #406094

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Coating: Black

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Carbon Steel