14 in. Blind 150# 316L Stainless Steel Raised Face Flange

Part #IS6LRFBF14

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Flange Type: [Blind, Raised Face, Standard]

Material: Stainless Steel

Material Type: 316L

Origin: Global

Pressure Class: 150#

Schedule Class: Standard