14 in. Blind 150# Extra Heavy Raised Flat Face Flange

Part #GFFBF14

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Flange Type: [Blind, Raised Face]

Material: Carbon Steel

Pressure Class: 150#

Schedule Class: Extra Heavy