14 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face

You last purchased this on
 

14 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

14 in. 300# CS A105 RF Blind Flange Forged Steel Raised Face

  • Fast #
  • Part #G300RFBF14
  • Item #436636
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Flange Type:
Blind, Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No