1/4 in. Brass FNPT Needle Valve

Part #M110025B  |  Manufacturer Part #110025B

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for pressure gauge service
  • Includes Teflon packing glands
  • Large round knurled handle offers precise control to throttle pressure on and off to the gauge

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Brass

Type: M110025B

Valve Size: 1/4 in