1/4 in. Brass OD Tube x MIP Needle Valve
1/4 in. Brass OD Tube x MIP Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4 in. O.D. Comp x 1/4 in. O.D. Comp Straight Needle Valve
- Multi-Purpose
- Brass valve body
- Water applications: 40° F to 140° F
- Metal-to-metal seats with a fine thread engagement
- Steel piercing needle penetrates most piping
- Positive sealing and flow adjustment up to the capacity of the valve
- For use with automotive & industrial applications for instrumentation, hydraulic and pneumatic systems. Not intended for use with natural gas, LPG (liquefied petroleum gas or propane), nuclear or avionic (aircraft) applications
- Not for use in potable water applications
- Rough brass finish
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- End Connection 1:
- Compression
- End Connection 2:
- MIPS
- End Connections:
- Compression x MIPS
- Energy Star Compliant:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 150 psi
- Product Type:
- Needle Valve
- Smart Home Enabled:
- No
- Temperature Range:
- -65 to 250 Deg F
- UL Listed:
- No
- Valve Size:
- 1/4 in
- WaterSense Labeled:
- No