14 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 90 Degree Elbow

You last purchased this on
 

14 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

14 in. Butt Weld Schedule 40 304L Stainless Steel Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS44LW914
  • Item #3812079
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Schedule Class:
40