14 in. Concrete Blade

You last purchased this on
 

14 in. Concrete Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

14 in. Concrete Blade

  • Fast #
  • Part #CPDS3014
  • Item #1915404
  • Manufacturer Part #PDS30-14
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Block, Brick, Concrete
Arbor Hole Size:
20 mm
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Diameter:
14 in