1/4 in. Copper Long Turn Clean and Bagged 90 Degree Elbow

Part #CBCLT9B  |  Item #441072  |  Manufacturer Part #9077650CB

$ 6.95 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CBCLT9AItem #2177207Mfr. Part #9077550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.04 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CBCLT9BItem #441072Mfr. Part #9077650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.95 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBCLT9CItem #441082Mfr. Part #9077750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.78 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCLT9DItem #441092Mfr. Part #9077850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.87 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CBCLT9EItem #441112Mfr. Part #9078000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.96 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBCLT9FItem #441122Mfr. Part #9078150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.17 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBCLT9GItem #441142Mfr. Part #9078400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.36 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBCLT9HItem #441152Mfr. Part #9078600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBCLT9JItem #441162Mfr. Part #9078750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.88 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBCLT9KItem #441184Mfr. Part #9078900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.75 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASME Specifications: [ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

Elbow Degree: 90

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Copper