1/4 in. Copper x Male Adapter

Part #CMAB  |  Item #32248  |  Manufacturer Part #9030200

$ 14.68 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #CMABItem #32248Mfr. Part #9030200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.68 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CMACItem #15677Mfr. Part #9030350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.31 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CMADItem #51343Mfr. Part #9030600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.15 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CMAFItem #34748Mfr. Part #9030950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.27 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CMAGItem #18749Mfr. Part #9031350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.47 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CMAHItem #2351Mfr. Part #9031700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.35 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CMAJItem #37770Mfr. Part #9032000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.67 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CMAKItem #21095Mfr. Part #9032300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.37 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CMALItem #4529Mfr. Part #9032660

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 133.96 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CMAMItem #40117Mfr. Part #9032820

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 166.93 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CMAPItem #22698Mfr. Part #9032870

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 218.08 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • End Connections: Sweat x Male
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Female Solder

End Connection 2: MPT

End Connections: Female Solder x MPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 1-1/33 in

Material: Wrot Copper

Maximum Pressure: 912 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Type: CMAB

Weight: 0.029