1/4 in. Copper Male Adapter (Clean & Bagged, 3/8 in. OD)

You last purchased this on
 

1/4 in. Copper Male Adapter (Clean & Bagged, 3/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Copper Male Adapter (Clean & Bagged, 3/8 in. OD)

  • Fast #
  • Part #CBCMAB
  • Item #441267
  • Manufacturer Part #9030200CB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

All Sizes


Frequently Purchased Together

Product Details

  • A perfect fit
  • Heat free, worry free
  • A revolutionary product for dynamic results
  • Guaranteed
  • No mess, no waiting
  • Optimal performance
  • Fewer accessories
  • Less hassle, less time
  • Dezincification resistant
  • Requires Certification

Specifications

ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
3/8 in
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Male Adapter
Length:
1-1/33 in
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
912 psi