14 in. DIPS 100# Fabricated Straight SDR 17 HDPE 90 Degree Elbow 3-Piece

PED17F3914

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
DIPS
End Connections
DIPS
FM Approved
No
Fitting Size 2
14 in
Fitting Type
Straight
NSF Certified
No
Package Quantity
Piece of 3

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday