14 in. DIPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 3-Piece

You last purchased this on
 

14 in. DIPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 3-Piece

This product requires certification to purchase.
You last purchased this on
 

14 in. DIPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 3-Piece

  • Fast #
  • Part #PED11F3914
  • Item #3039141
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Number of Pieces:
3 Piece
Package Quantity:
Count of 3
Pressure - Maximum:
128 psi
Pressure Class:
160#
Schedule Class:
SDR 11