1/4 in. Sch. 80 PVC FIPT Tee Threaded

You last purchased this on
 

1/4 in. Sch. 80 PVC FIPT Tee Threaded

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Sch. 80 PVC FIPT Tee Threaded

  • Fast #
  • Part #S805002C
  • Item #447539
  • Manufacturer Part #805-002C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Application:
Industrial
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connection 3:
FIPT
End Connections:
FIPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Tee
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80, Extra Heavy