14 in. Flanged Concentric Lined Epoxy Ductile Iron C110 Full Body Reducer

FELCR14

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Application
Waterworks
Clean Bagged
No
Coating
Epoxy
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
14 in
Fitting Size 2
8 in
Fitting Sizes
14 in x 8 in
Fitting Type
Concentric
Material
Ductile Iron
Pipe Lining
Epoxy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday