1/4 in. FNPT Brass Tee
1/4 in. FNPT Brass Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: brass
- 125#
- Manufacturer may vary by location
- Domestic
- Threaded
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Temperature Range:
- -20 to 400 Deg F