1/4 in. FNPT Black Malleable Iron Locknut
1/4 in. FNPT Black Malleable Iron Locknut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 69
- ASME:
- ASME B16.3
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- MSS:
- MSS SP-69, MSS SP-58
- Material:
- Malleable Iron
- Size:
- 1/4 in
- UL Listed:
- Yes