1/4 in. FNPT Standard Brass Coupling

You last purchased this on
 

1/4 in. FNPT Standard Brass Coupling

This product requires certification to purchase.
You last purchased this on
 

1/4 in. FNPT Standard Brass Coupling

  • Fast #
  • Part #IBRCB
  • Item #460049
  • Manufacturer Part #X111-04
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • 125#
  • Threaded
  • Material: brass
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/2 in
Material:
Brass
Origin:
Global
Pressure Class:
125#