1/4 in. FTG x FIP Wrot Copper Adapter

Part #CFFAB  |  Manufacturer Part #9027650

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Wrot copper
  • End Connections: FTG x Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

End Connection 1: FTG

End Connection 2: FIP

End Connections: FTG x FIP

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CFFAB