1/4 in. FTG x Male Adapter Clean and Bagged

Part #CBCFMAB  |  Item #440907  |  Manufacturer Part #9033750CB

$ 17.92 EACH
(Pricing is for 1/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #CBCFMABItem #440907Mfr. Part #9033750CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.92 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBCFMADItem #440945Mfr. Part #9033900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.97 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Fitting

End Connection 2: Adapter

End Connections: Fitting x Adapter

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 14]