14 x 1/16 in. Full Face Rubber and Carbon Steel Kit

You last purchased this on
 
FNW®

14 x 1/16 in. Full Face Rubber and Carbon Steel Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

14 x 1/16 in. Full Face Rubber and Carbon Steel Kit

  • Fast #
  • Part #FNWNBGZ1RF614
  • Item #4114355
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Non-asbestos gaskets (green):
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Bolts:
  • Durometer Hardness: Shore A ±5: 75
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
ASTM:
ASTM A-307A Grade A, ASTM A-563
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
14 in
Fitting Type:
Kit
Flange Type:
Full Face
Grade:
A;2
Material:
Rubber, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Nut, Bolt, Gasket
Strength Rating:
400
Thickness:
0.0625 in
WaterSense Labeled:
No