1/2 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap
TOLCO™ Fig 69R 1/2 in. Pre-Galvanized Steel Retrofit Beam Clamp Retaining Strap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel
- 14 in long
- Eaton B-Line series TOLCO retrofit beam clamp retaining strap
- .563 in
- Pre-galvanized
- Retrofit capable beam clamp retaining strap
Specifications
- Coating:
- Pre-Galvanized
- Collection:
- TOLCO™ Fig 69R
- Fits Pipe Size:
- 1/2 in
- Height:
- 1/2 in
- Length:
- 14 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Retrofit Beam Clamp Retaining Strap
- UL Listed:
- Yes
- Weight:
- 0.256 lb
- Width:
- 1-21/100 in