1/4 in. Galvanized Cable Rod Sway Clamp

BY34700200PG

Fits Pipe Size

Starting at $41.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
1/2 in
Height
1-177/200 in
Length
5-427/500 in
Material
Galvanized
UL Listed
No
Weight
1-93/100
Width
2-613/1000 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday