1/4 in. Galvanized Carbon Steel Square Head Plug

Part #IGSSPB  |  Item #3794900  |  Manufacturer Part #34SP1002C

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IGSSPBItem #3794900Mfr. Part #34SP1002C

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 3/8 in

    Part #IGSSPCItem #3794901Mfr. Part #34SP1003C

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #IGSSPKItem #3265712Mfr. Part #34SP1020C

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Plug

End Connections: Plug

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Plug

Head Style: Square Head

IAPMO Listed: No

Material: Carbon Steel

Pressure Class: 150#

UL Listed: No