14 in. Galvanized Steel Duct Cap in Round Duct
Part #SHMCHC2614 | Item #4040243 | Manufacturer Part #5546.14-26
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 14 in
Duct Shape: Round
Gauge: 26
Material: Galvanized Steel