14 in. Galvanized Steel Round Duct End Cap
14 in. Galvanized Steel Round Duct End Cap
Package Quantity Info:
EA: 1 CA: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted and rolled construction
- Manufacturer may vary based on your location
- Round end cap, not crimped
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 14 in