14 in. Insulated Box

Part #SHMIBR8141422  |  Manufacturer Part #DX46141422R8

Width:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 22 in

Length: 14 in

Product Type: Insulated Box

Width: 14 in