14 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece
14 in. IPS 160# Fabricated Straight SDR 11 HDPE 90 Degree Elbow 5-Piece
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Industrial
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Package Quantity:
- Count of 5
- Pressure Class:
- 160#
- Schedule Class:
- SDR 11
- Type:
- FFFRE0533Q1