14 in. IPS Fabricated Straight SDR 7 and CL200 HDPE 90 Degree Elbow 3-Piece
Part #PEI7FFM3914 | Item #3461338
All Sizes
Product Details
Specifications
Clean Bagged: No
Elbow Degree: 90
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
FM Approved: Yes
Fitting Size 1: 14 in
Fitting Size 2: 14 in
Fitting Sizes: 14 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Number Of Pieces: 3 Piece
Package Quantity: Piece of 3
Pressure Class: 200#
Schedule Class: SDR 7;CL200