14 in. IPS Stainless Steel Flange

Part #ISS316SDR1114

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Flange Type: Grade

IAPMO Listed: No

Material: Stainless Steel

Maximum Pressure: 200 psi

NSF Certified: No

UL Listed: No