1/4 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

1/4 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1/4 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #GLCCAPB
  • Item #3316494
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Copper Tubing Temper:
Hard
Diameter - Outside:
3/8 in
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Copper
NSF Certified:
No
PipeTubing Size:
1/4 in
Product Type:
Copper Tube
UL Listed:
No