1/4 in. Brass 80 psig Male x Female Shut Off Valve

You last purchased this on
 
Apollo Valves

41 Series 1/4 in. Brass 80 psig Male x Female Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

41 Series 1/4 in. Brass 80 psig Male x Female Shut Off Valve

  • Fast #
  • Part #A4150001
  • Item #423368
  • Manufacturer Part #4150001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Standard parts are stain brass
  • Some parts numbers are available in polished brass or satin chrome
  • Spring bottom cocks tested at 80 psig air
  • Maximum temperature is 500°F
  • Optional nut bottom (1/8 in port) suitable to 200 psig
  • Standard spring bottom (5/32 in Port)
  • Requires Certification

Specifications

Application:
Commercial
Collection:
41 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
IAPMO Listed -:
No
Material:
Brass
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
80 psig
Recommended Valve Application:
Air, Commercial, Heating, Plumbing
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Tee Handle
Valve Size:
1/4 in
Valve Type:
Shut Off Valve
Weight:
0.15 lb