14 in. Mechanical Joint Domestic Ductile Iron C153 Long Sleeve with Protecto P-401 Lined

You last purchased this on
 

14 in. Mechanical Joint Domestic Ductile Iron C153 Long Sleeve with Protecto P-401 Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 

14 in. Mechanical Joint Domestic Ductile Iron C153 Long Sleeve with Protecto P-401 Lined

  • Fast #
  • Part #DMJLSP4LA14
  • Item #7291507
  • Manufacturer Part #670610530879
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight
Length:
15 in
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Protecto P-401
Pressure Class:
350#
UL Listed:
Yes
Weight:
153 lb