1/4 in. MNPT Countersunk Brass Plug

Part #BRBCSPB  |  Manufacturer Part #BS118HC-04

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: brass
  • Material Type: Barstock
  • 125#
  • Domestic

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-16

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Head Style: Hex

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Pressure Class: 125#