1/4 in. OD x Female Stainless Steel Connector
1/4 in. OD x Female Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Manufactured to withstand the persistent demands for high-performance tube fittings
- LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- Female
- End Connections:
- OD Tube x Female
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector
- Material:
- Stainless Steel
- Material Type:
- 316L