1/4 in. OD x Male Stainless Steel Elbow
1/4 in. OD x Male Stainless Steel Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufactured to withstand the persistent demands for high-performance tube fittings
- LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316L