14 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

You last purchased this on
 

14 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

14 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel

  • Fast #
  • Part #GSP16L14
  • Item #3948910
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
ISO:
ISO 9001
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
14 in
Schedule Class:
10
Wall Thickness:
0.188 in
Weight:
27.99 lb