14 in. Sch. 40S SS 304L A312 Welded Pipe

You last purchased this on
 

14 in. Sch. 40S SS 304L A312 Welded Pipe

This product requires certification to purchase.
You last purchased this on
 

14 in. Sch. 40S SS 304L A312 Welded Pipe

  • Fast #
  • Part #DSP4S4L14
  • Item #1161463
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
21 ft
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
14 in
Schedule Class:
40S
UL Listed:
No