14 in. SDR9 HDPE IPS Pressure Pipe
Part #PEI9A1440 | Item #1756445 | Manufacturer Part #1001914
All Sizes
Product Details
Documents
Specifications
End Connection 1: IPS
End Connections: IPS
FM Approved: No
Fire Suppression System Rated: No
Length: 40 ft
Material: Plastic
Material Type: HDPE
NSF Certified: No
Pipe Tubing Size: 14 in
Schedule Class: DR 9
UL Listed: No