14 in. Slip 300# Raised Face Global Carbon Steel Weld Flange

Part #G300RFSOF14  |  Item #422881

$ 620.56 EACH
(Pricing is for 14 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #G300RFSOF10Item #189610Mfr. Part #300RFSOF10

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 222.56 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #G300RFSOF12Item #189611

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 273.72 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #G300RFSOF14Item #422881

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 620.56 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #G300RFSOF16Item #238464

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 682.52 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #G300RFSOF18Item #422882

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 849.00 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #G300RFSOF20Item #422883

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 940.93 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #G300RFSOFDItem #176450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G300RFSOFFItem #176451

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G300RFSOFGItem #176452

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G300RFSOFHItem #190344

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G300RFSOFJItem #176453

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G300RFSOFKItem #98644

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.97 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G300RFSOFLItem #2508

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.13 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G300RFSOFMItem #37925

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.77 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #G300RFSOFPItem #21426

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.13 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #G300RFSOFSItem #158594

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 74.54 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G300RFSOFUItem #4509

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.88 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #G300RFSOFXItem #176454

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 130.62 /EACH
    Added to your cart. View Cart

Product Details

  • Conforms to ASTM A-105, ANSI B16.5

Specifications

ASTM Specifications: ASTM A-105

Application: Residential

Clean Bagged: No

End Connection 1: [Slip, Flanged]

End Connection 2: [Slip, Flanged]

End Connections: Slip;Flanged

FM Approved: No

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Origin: Global

Pressure Class: 300#

UL Listed: No