14 in. PVC Schedule 40 Cap

You last purchased this on
 

14 in. PVC Schedule 40 Cap

This product requires certification to purchase.
You last purchased this on
 

14 in. PVC Schedule 40 Cap

  • Fast #
  • Part #P40SCAP14
  • Item #1795071
  • Manufacturer Part #135904
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Easy access low voltage terminal board
  • Max Pressure at 220 PSI @ 73°F
  • Liquid line refrigerant drier
  • High pressure control
  • IAQ dual sloped and removable drain pans
  • Foil-faced and edge captured insulation
  • Electromechanical unit controls
  • Low pressure control
  • Low ambient cooling to 40°F
  • Requires Certification

Specifications

ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-256, ASTM D-2863 1970, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792
Application:
Chemical, Irrigation, Pharmaceutical, Waste, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
14 in
Fitting Sizes:
14 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Temperature Range:
Up to 140°F
UL Listed:
No