1/4 in. Socket x FIPT Straight Schedule 80 PVC Adapter

Part #S835002  |  Manufacturer Part #835-002

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM D-1784, ASTM D-2467

Clean Bagged: No

Color Finish: Grey

End Connection 1: Socket

End Connection 2: FIPT

End Connections: Socket x FIPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: No

Schedule Class: 80

Type: S835002