1/4 in. Stainless Steel Flat Washer

Part #SSFWB  |  Item #463279

Call for Pricing EACH

Inside Diameter:

1/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Inside Diameter: 1/4 in

Material: Stainless Steel

Type: Flat