1/4 in. Stainless Steel Tubing

You last purchased this on
 

1/4 in. Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Stainless Steel Tubing

  • Fast #
  • Part #DST6049A213B
  • Item #502565
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-213
Material:
Stainless Steel
Material Type:
316
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/4 in
Wall Thickness:
0.049 in